Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ Universal Pads and Rolls

Catalog No. p-3571736
Click to view available options
Capacity (Metric):
90.8 L
98.4 L
121.1 L
136.2 L
143.8 L
196.8 L
234.6 L
242.2 L
Dimensions (L x W):
150 ft. x 16 in.
150 ft. x 32 in.
18 x 16 in. (45.72 x 40.6 cm)
200 ft. x 32 in.
300 ft. x 16 in.
300 ft. x 32 in.
36 x 32 in. (91.44 x 81.3 cm)
Weight Capacity:
Double-weight
Heavyweight
Lightweight
Medium-weight
Single-weight
Color:
Denim Blue
Premium Green

Universal sorbents for acids or bases, and nonaggressive spills, such as oil, coolants, solvents, and water

Sorbents are manufactured with eight layers of high-quality, fine fiber polyethylene. Premium sorbents are bonded every 4 in., Economy every 8 in.

  • For better fit in irregular spaces, rolls are perforated horizontally every 12 in.and vertically down the center of the roll
  • For more flexible fit in narrow spaces, pads are perforated vertically
  • Premium pads and rolls offer extended use and high durability
  • Economy pads and rolls are ideal for one-time applications
  • Use pads around machinery, to line shelves or for cleanups
  • Use rolls in assembly and production areas
  • Denim Blue color inconspicuously hides dirt and grime for MRO applications

Specifications

Certifications/Compliance OSHA 29 CFR 1910
Color Denim Blue
Capacity (English) 64 gal.
Capacity (Metric) 242.2 L
Material Polyethylene Fiber
Type Universal Sorbent Roll
For Use With (Application) Acids or bases, and non-aggressive spills, as oil, coolants, solvents and water
Weight Capacity Single-weight
Dimensions (L x W) 300 ft. x 32 in.
Length (English) 300 ft.
Length (Metric) 91.4 m
Width (English) 32 in.
Width (Metric) 81.3 cm
Weight (English) 32 lb.
Weight (Metric) 15 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.