Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
FyterTech Nonwovens Spilfyter™ Universal Spill Containment Products
Click to view available options
Dimensions (L x W):
10 ft. x 3 in.
10 x 10 in.
17 x 8.5 in.
18 x 16 in.
18 x 18 in.
20 x 16 in.
200 ft. x 20 in.
4 ft. x 3 in.
Type:
Heavy-duty Soaker Pad
Heavy-duty Soaker Roll
Light-duty Soaker Roll
Universal Sorbent Drum Top
Universal Sorbent Pad
Universal Sorbent Pillow
Universal Sorbent Pillow Kit
Universal Sorbent Sock
Packaging Quantity:
10/Cs.
100/Cs.
12/Cs.
15/Cs.
2/Cs.
20/Cs.
200/Cs.
25/Cs.
250/Cs.
40/Cs.
6/Cs.
Description
Use with Spilfyter pads and rolls for complete coverage.
Socks
- Contain polypropylene for superior absorption, plus polyester casing for excellent stretching ability
- Surround spill with socks to prevent spreading or to use as a barricade
- Absorb and retain oil, water, solvents, coolants, etc, to prevent spreading spills, to wrap around leaky drums, tanks, sinks, machine bases for leak protection, useful as a barricade, makes cleanup quick and easy
- Pillows soak up different size spills in ponds, ditches, open water or under machinery
- Pillow-in-a-Pan Kit holds liquids within plastic pan that also holds pillow
- Absorb and retain oil, water, solvents, coolants and many more, contain spills and prevent migration, makes cleanup quick and easy
- Precut hole provides a perfect fit around pump
- Superior absorbency keeps drum tops clean
- Absorb and retain oil, water, solvents, coolants, etc., place on drum tops to soak up pump drips and keep work areas neat and clean
- Provides absorption protection from spills and cushioning to minimize breakage
- Absorb and retain oil, water, solvents, coolants and many more, used as a rag for quick wipe ups, use to line shelves and for clean-up applications
- Complete spill response capability for either inside or outside storage
Specifications
Specifications
Capacity (English) | 13 gal. |
Capacity (Metric) | 49.14 L |
Material | Polyester, Polypropylene |
Type | Universal Sorbent Pillow |
For Use With (Application) | Absorb and retain oil, water, solvents, coolants and many more, contain spills and prevent migration, makes cleanup quick and easy |
Includes | Spills, fine fiber sorbent |
Packaging Quantity | 10/Cs. |
Dimensions (L x W) | 18 x 18 in. |
Length (English) | 18 in. |
Length (Metric) | 45.72 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction