Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MFG Tray Spill Containment/Assembly Tray
Click to view available options
Dimensions (L x W x H):
641 x 489 x 28 mm
660 x 660 x 32 mm
711 x 711 x 38 mm
762 x 762 x 32 mm
927 x 444 x 41 mm
927 x 629 x 38 mm
Description
- Fiberglass reinforced polyresin
Specifications
Specifications
Dimensions (L x W x H) | 660 x 660 x 32 mm |
Color | White |
Height (Metric) | 32 mm |
Length (Metric) | 660 mm |
Material | Fiberglass Reinforced Polyresin |
Type | Multipurpose Tray |
Width (Metric) | 660 mm |
Length (English) | 26 in. |
Height (English) | 1.25 in. |
Width (English) | 26 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction