Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Denios Spill Containment Pallet, Painted Steel
SDP

Catalog No. p-7241915
Click to view available options
Holds:
1 x 55 gal. Drum
2 x 55 gal. Drums

Spill Containment Pallet is a painted steel containment pallet.

  • Compliant Sump volumes meet EPA, OSHA, NFPA, UFC and other regulations
  • Secure Storage - Sumps are 100% tested and 100% guaranteed leak-free
  • Solidly welded out of high quality steel providing durability and security
  • Feet provide easy forklift accessibility from all sides making transporting simple
  • One drum model is also great for storing smaller volume containers like safety cans and smaller chemical storage containers
  • Available with or without grating
  • Also available in galvanized and stainless steel
  • Easily removable hot dip galvanized gratings

Specifications

Certifications/Compliance EPA, OSHA, NFPA
Capacity (English) 66 gal.
Capacity (Metric) 249.8 L
Material Steel
Type Spill Pallet
For Use With (Application) Spill Containment
For Use With (Equipment) 55 Gallon Drums
Holds 1 x 55 gal. Drum
Includes Galvanized Grating
Load Bearing Capacity (English) 600 lb.
Load Bearing Capacity (Metric) 272 kg
Length (English) 37 in.
Length (Metric) 94 cm
Width (English) 34 in.
Width (Metric) 86.3 cm
Height (English) 19 in.
Height (Metric) 48.3 cm
Depth (English) 34 in.
Depth (Metric) 86.3 cm
Weight (English) 195 lb.
Weight (Metric) 88.5 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.