Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIG™ SpillBlocker™ 3 in. Dike

Click to view available options
Color:
Black
Yellow
Description
- Tear-resistant top layer and a flexible, tacky bottom layer to create a tight, liquid-proof seal on smooth surfaces
- 3 in. height for containing deeper pools of liquid, larger flows, or larger volume spills
- Reusable dikes clean easily with soap and water
- Built-in dovetail connectors create a liquid-proof seal and allow you to join as many sections as you need without extra parts
- Confines and diverts fluids without absorbing them, making cleanup simple
- Polyurethane material resists water, oil and many chemicals
- Includes: 2- 3.5 in. x 5 ft. x 3 in. sections
Specifications
Specifications
Color | Black |
Material | Polyurethane |
Type | Containment Berm |
Packaging Quantity | 2/Cs. |
Dimensions (L x W x H) | 5 ft. x 3.5 in. x 3 in. |
Weight (English) | 25 lb. |
Weight (Metric) | 11.3 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction