Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eagle SpillNEST™ Berm with Removable Side Walls

Click to view available options
Weight (English):
8 lb.
9 lb.
47 lb.
58 lb.
70 lb.
112 lb.
140 lb.
Description
- Standard SpillNEST™ Berm is designed for indoor and outdoor use with moderate to heavy traffic
- For oil and gas sites and other large area applications
- Easy to assemble
- Folds, stacks and stores conveniently
- Ready for immediate setup and use
- Durable and reusable
- Entry and exit from any point without harming foam logs
- Made in the USA
Specifications
Specifications
Material | PVC Fabric |
Type | Spill Containment Pallet |
Weight Capacity | Medium-weight |
Weight (English) | 8 lb. |
Weight (Metric) | 3.63 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction