Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Spinal Needles
Shop All BD Diagnostic Systems Products
Click to view available options
Needle Gauge:
18 G
20 G
22 G
Color:
Black
Pink
Yellow
Quantity:
10/Pk.
25/Pk.
Length (English):
3 in.
3.5 in.
5 in.
6 in.
Description
- Key/Slot arrangement of stylet and cannula hubs facilitates proper needle
- bevel orientation
- Unique translucent window hub helps to allow for easy visualization of CSF
- Fitted stylet reduces tissue coring
Specifications
Specifications
| Material | Stainless Steel |
| Color | Yellow |
| Needle Gauge | 20 G |
| Includes | Key/slot arrangement of fitted stylet, cannula hubs, translucent window hub |
| Latex Free | Yes |
| Length (English) | 3.5 in. |
| Product Type | Spinal Needle |
| Disposable | Single-use |
| Quantity | 25/Pk. |
| Needle Point Style | Bevel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction