Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Spirit Filled Aluminum Thermometer
SCI_ED

Catalog No. S27878 Shop All Eisco Products
Change view
Click to view available options
Temperature Range (Metric):
-30° to 110°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S27878 -30° to 110°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27878 Supplier Eisco™ Supplier No. PH1120129
Add to Cart
Add to Cart

Spirit Filled Aluminum Thermometer is a safe alternative to mercury thermometers, and features a solid aluminum backing and a hole for easy hanging.

  • Sturdy, aluminum backing
  • Dual measurement: -30° to 110°C (30° to 230°F)
  • Hole located at top of the thermometer for easy hanging
  • Perfect for any science laboratory or classroom
  • Dimensions: 6.5 x 1 in.

Specifications

For Use With (Application) Temperature Monitoring/Measurement
Height (English) 0.2 in.
Height (Metric) 0.50 cm
Length (Metric) 16.5 cm
Material Aluminum
Thermometer Fill Spirit
Weight (English) 0.1 lb.
Weight (Metric) 45.35 g
Width (English) 1 in.
Product Type Thermometer
Length (English) 6.5 in.
Max. Temperature (English) 230°F
Max. Temperature (Metric) 110°C
Min. Temperature (English) 30°F
Min. Temperature (Metric) -30°C
Temperature Range (English) 30° to 230°F
Temperature Range (Metric) -30° to 110°C
Display Analog
Width (Metric) 2.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.