Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Spirit-Filled Wall Thermometer
SCI_ED

Catalog No. S27361 Shop All Eisco Products
Change view
Click to view available options
Temperature Range (Metric):
-10°C to 50°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S27361 -10°C to 50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27361 Supplier Eisco™ Supplier No. PH0474B
Add to Cart
Add to Cart

Mountable wall thermometers for measuring the temperature of any indoor space.

  • Mounted on a plastic moulded base
  • Screen printed markings and figures
  • Filled with red/blue spirits

Specifications

For Use With (Application) Temperature Measurements
Height (English) 16 in.
Height (Metric) 40 cm
Length (Metric) 6.35 cm
Material Plastic
Resolution 1°C
Thermometer Fill Spirit
Weight (English) 0.2 lb.
Weight (Metric) 90.71 g
Width (English) 2.4 in.
Product Type Wall Thermometer
Length (English) 2.5 in.
Max. Temperature (English) 120°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 20°F
Min. Temperature (Metric) -10°C
Temperature Range (English) 20°F to 120°F
Temperature Range (Metric) -10°C to 50°C
Calibrated No
Accuracy 1°C
Subdivision 1°C
Display Analog
Width (Metric) 6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.