Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Split Liners for Agilent/Finnigan GCs: Laminar Cup Splitter
SDP

Catalog No. 06718013 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Deactivation:
Base
Siltek
Standard
Packaging Quantity:
5/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Deactivation Packaging Quantity
06-718-013 Siltek 5/Pk.
06-718-007 Standard 5/Pk.
06-718-010 Base 5/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-718-013 Supplier Restek™ Supplier No. 20802214
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For Agilent GCs equipped with split/splitless inlets.

  • Geometry: Laminar Cup
  • Material: Borosilicate Glass
  • Liner ID: 4.0mm
  • Length: 78.5mm
  • OD: 6.3mm

Specifications

Diameter (Metric) Outer 6.3 mm
Diameter (Metric) Inner 4.0 mm
Deactivation Siltek
Packaging Quantity 5/Pk.
For Use With Agilent GCs equipped with split/splitless inlets
Overall Length (Metric) 78.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.