Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Split Liners for TRACE PTV
SDP

Catalog No. 06718425 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
1 mm
2 mm
Liner Material:
Glass
Metal
Quantity:
5/Pk.
Ea.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Liner Material Quantity
06-718-425 2 mm Glass 5/Pk.
06-718-426 2 mm Glass 5/Pk.
06-718-423 2 mm Glass 5/Pk.
06-711-437 1 mm Glass 5/Pk.
06-718-424 2 mm Glass 5/Pk.
06-718-422 1 mm Glass 5/Pk.
06-711-438 2 mm Glass Ea.
06-718-409 2 mm Metal 5/Pk.
06-711-436 1 mm Glass Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 06-718-425 Supplier Restek™ Supplier No. 21117209
Add to Cart
Add to Cart

For Thermo TRACE GCs equipped with PTV inlets.

  • Geometry: Straight
  • Material: Borosilicate Glass
  • Length: 120mm
  • OD: 2.75mm

Specifications

Packing Material CarboFrit
Quantity 5/Pk.
Product Type Straight Inlet Liner
Length (Metric) 120 mm
Deactivation Intermediate Polarity (IP)
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 2.75 mm
For Use With (Equipment) Thermo TRACE GCs Equipped with PTV Inlets
Liner Material Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.