Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Split Liners for TRACE PTV
SDP

Catalog No. 06718426 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
1 mm
2 mm
Liner Material:
Glass
Metal
Quantity:
5/Pk.
Ea.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Liner Material Quantity
06-718-426 2 mm Glass 5/Pk.
06-718-425 2 mm Glass 5/Pk.
06-718-423 2 mm Glass 5/Pk.
06-711-437 1 mm Glass 5/Pk.
06-718-424 2 mm Glass 5/Pk.
06-718-422 1 mm Glass 5/Pk.
06-711-438 2 mm Glass Ea.
06-718-409 2 mm Metal 5/Pk.
06-711-436 1 mm Glass Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 06-718-426 Supplier Restek™ Supplier No. 21117214
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For Thermo TRACE GCs equipped with PTV inlets.

  • Geometry: Straight
  • Material: Borosilicate Glass
  • Length: 120mm
  • OD: 2.75mm

Specifications

Product Type Straight Inlet Liner
Packing Material None
Quantity 5/Pk.
Deactivation Siltek
Length (Metric) 120 mm
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 2.75 mm
Liner Material Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.