Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Split/Splitless Liners for Agilent™ 6890 GCs: Low Pressure Drop
SDP

Catalog No. 06722500 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Product Type:
IP Low Pressure Drop Inlet Liner
IP Precision Low Pressure Drop Inlet Liner
Deactivation:
IP Deactivation
Siltek Deactivation
Quantity:
5/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Deactivation Quantity
06-722-500 IP Low Pressure Drop Inlet Liner IP Deactivation 5/Pk.
06-718-372 IP Precision Low Pressure Drop Inlet Liner Siltek Deactivation 5/Pk.
06-718-371 IP Precision Low Pressure Drop Inlet Liner IP Deactivation 5/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-722-500 Supplier Restek™ Supplier No. 20995
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes wool packing

  • I.D. 4mm

Specifications

Product Type IP Low Pressure Drop Inlet Liner
Deactivation IP Deactivation
Packing Material Deactivated Wool
Length (Metric) 7.85 cm
Quantity 5/Pk.
Diameter (Metric) Inner 0.4 cm
Diameter (Metric) Outer 0.63 cm
For Use With (Equipment) Agilent GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.