Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Splitless Liners for Agilent/Finnigan: 2mm Splitless
SDP

Catalog No. 06717827 Shop All Restek Corporation Products
Change view
Click to view available options
Deactivation:
Base Deactivated
Siltek
Siltek w/ Siltek Wool
Material:
Borosilicate Glass, Deactivated Wool (Closure Liner)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Deactivation Material
06-717-827 Base Deactivated Borosilicate Glass, Deactivated Wool (Closure Liner)
06-717-829 Siltek w/ Siltek Wool Borosilicate Glass, Deactivated Wool (Closure Liner)
06-717-830 Siltek Borosilicate Glass, Deactivated Wool (Closure Liner)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-717-827 Supplier Restek™ Supplier No. 20713210
Only null left
Add to Cart
Add to Cart

For Agilent GCs equipped with split/splitless inlets.

  • Geometry: Straight
  • Liner ID: 2mm
  • Length: 78.5mm
  • OD: 6.5mm

Specifications

Deactivation Base Deactivated
Material Borosilicate Glass, Deactivated Wool (Closure Liner)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.