Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Splitless Liners for Agilent/Finnigan: Gooseneck Splitless
SDP

Catalog No. 06717999 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Material:
Borosilicate Glass, CarboFrit (Closure Liner)
Deactivation:
Siltek
Diameter (Metric) Inner:
4 mm
Packaging Quantity:
5/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Deactivation Diameter (Metric) Inner Packaging Quantity
06-717-999 Borosilicate Glass, CarboFrit (Closure Liner) Siltek 4 mm 5/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-717-999 Supplier Restek™ Supplier No. 20799216
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For Agilent GCs equipped with split/splitless inlets.

  • Material: Borosilicate Glass
  • Liner ID: 2mm
  • Length: 78.5mm
  • OD: 6.5mm

Specifications

Type Single Taper Inlet Liner
Diameter (Metric) Outer 6.5 mm
Diameter (Metric) Inner 4 mm
Deactivation Siltek
Packaging Quantity 5/Pk.
For Use With Agilent/Finnegan GCs
Overall Length (Metric) 78.5 mm
Material Borosilicate Glass, CarboFrit (Closure Liner)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.