Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Splitless Liners for PerkinElmer GCs: Splitless
SDP

Catalog No. 06710963 Shop All Restek Corporation Products
Encompass_Preferred
Catalog No. 06-710-963 Supplier Restek™ Supplier No. 20730

For PerkinElmer GCs equipped with split/splitless inlet.

  • Geometry: Straight
  • Material: Borosilicate Glass
  • Deactivation: Intermediate Polarity (IP)
  • Liner ID: 2mm
  • Length: 100mm
  • OD: 5mm

Specifications

Length (Metric) 92 mm
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 6.2 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.