Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Splitless Liners for Varian 1075/1077 GCs
SDP

Catalog No. 06718156 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
4 mm
Product Type:
Splitless Liner
Deactivation:
Base Deactivated
Quantity:
5/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Product Type Deactivation Quantity
06-718-156 4 mm Splitless Liner Base Deactivated 5/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-718-156 Supplier Restek™ Supplier No. 20905210.5

missing translation for 'validMainframeMsg'

For Bruker/Varian GCs equipped with 1075/1077 inlets.

  • Material: Borosilicate Glass
  • Length: 74mm
  • OD: 6.3mm

Specifications

Quantity 5/Pk.
Product Type Splitless Liner
Length (Metric) 74 mm
Deactivation Base Deactivated
Diameter (Metric) Inner 4 mm
Diameter (Metric) Outer 6.3 mm
For Use With (Equipment) Bruker/Varian GCs Equipped with 1075/1077 Inlets
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.