Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ SPME Fiber Assembly, Carbowax-Polyethylene Glycol (PEG) Coating, df 60 μm
Solid phase microextraction technique can be used for GC/MS analysis. It helps in simplifying and speeds up the sample preparation. It also reduces solvent requirement for the extraction.
$929.00 - $960.00
Specifications
| For Use With (Application) | SPME |
|---|---|
| Type | SPME Fibers and Accessories |
| Material | Plain purple hub |
| Needle Gauge | 23 ga |
| Quantity | 3/Pk. |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
|
11-100-8235
|
MilliporeSigma™ Supelco™
57354U |
Autosampler |
Each for $960.00
|
|
|||||
|
11-100-8248
|
MilliporeSigma™ Supelco™
57355U |
Manual Holder |
Each for $929.00
|
|
|||||
Description
Specifications
| SPME | |
| Plain purple hub | |
| 3/Pk. |
| SPME Fibers and Accessories | |
| 23 ga |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title