Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ SPME Fiber Assortment Kit 4
Kit 4 - For Flavors and Odors - contains one of each: 100 μm polydimethylsiloxane coating, 65 μm polydimethylsiloxane/divinylbenzene coating and 75 μm Carboxen/polydimethylsiloxane coating
$802.00 - $808.00
Specifications
| Description | For analyte group flavors and odors |
|---|---|
| For Use With (Application) | Food and Beverages |
| Type | SPME Fibers and Accessories |
| Material | Fused silica fiber |
| Needle Gauge | 24 ga |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
|
11-100-8575
|
MilliporeSigma™ Supelco™
57325U |
Autosampler |
Each for $808.00
|
|
|||||
|
11-100-8585
|
MilliporeSigma™ Supelco™
57324U |
Manual Holder |
Each for $802.00
|
|
|||||
Description
Specifications
| For analyte group flavors and odors | |
| SPME Fibers and Accessories | |
| 24 ga |
| Food and Beverages | |
| Fused silica fiber |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title