Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
STERIS Spor-Klenz™ Ready-To-Use Sterilant/Disinfectant
Shop All STERIS Corporation Products
Click to view available options
Volume (Metric):
850 mL
3200 mL
Description
- Specifically formulated for the sterilization and disinfection of hard environmental surfaces
- A stabilized blend of hydrogen peroxide, peracetic, and acetic acids
- Provides effective microbial control, including spores
- Filtered to 0.22 μm
- Offers a low toxicity profile that requires no mixing or activation
- Reusable for up to 14 days to reduce waste
- For use in Pharmaceutical, Medical Device, Biotech, and Cosmetic manufacturing facilities
- All of the active ingredients are notified according to the European Union Biocidal Products Directive (BPD)
- Each lot is fully traceable and documented by a Certificate of Analysis including filtration and USP sterility
Specifications
Specifications
Product Type | Cleanroom Disinfectant, Sterilant, and Sporicidal Cleaner |
Certifications/Compliance | European Union Biocidal Products Directive (BPD) |
Filtered | Filtered |
For Use With (Application) | Sterilization and Disinfection of Hard Environmental Surfaces |
Quantity | 4/Cs. |
Volume (Metric) | 3200 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction