Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Spray Bottles With Pump
SDPSCI_ED

Catalog No. S82813 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Quantity:
12 Pk.
180 Pk.
390 Pk.
8 Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S82813 390 Pk.
S82812 12 Pk.
S82814 8 Pk.
S82815 180 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Prop 65 Warning
Catalog No. S82813 Supplier United Scientific™ Supplier No. UNSBOT8OZBULK
Add to Cart
Add to Cart
This item is not returnable. View return policy
Prop 65 Warning

Spray Bottles With Pump are made of durable PET and useful for many applications.

  • Spray bottles are made from clear polyethylene terephthalate (PET).
  • Include a white spray nozzle with clear cap to keep nozzle clean and leak-proof.
  • PET is lightweight, chemically resistant and has excellent durability.
  • Available in 8 oz. and 16 oz. capacity.
  • Available in both pack and case quantities.

Specifications

Capacity (Metric) 236.5 mL
Capacity (English) 8 oz.
Color Clear
Diameter (Metric) Outer Neck 12 mm
Dimensions (L x W x H) Cylindrical
For Use With (Application) Spray Bottle
Material PET
Quantity 390 Pk.
Sterility Non-sterile
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Threaded
Shape Cylindrical
Product Type Spray Bottle
Chemical Label Plastic
Closure Material Plastic
Diameter (Metric) Threaded
Through the Closure Dispensing Yes
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.