Learn More
Thermo Scientific™ Well Plate Accessories
Description
Effectively seal all microplate formats to minimize evaporation and protect samples from contamination and spilling, ensure a consistent, reliable seal with all microplate formats with this easy-to-use, handheld applicator, and get significantly quicker dry-down times than standard methods, and remove most chromatography solvents in just minutes with easy to use 96-well sample concentrators.
Sealing Tape Applicator
Ensure a consistent, reliable seal with all microplate formats and all types of tape with this easy to use, handheld applicator for Thermo Scientific™ WebSeal Sealing Tapes. They are packaged two per box.
Sample Concentrators
Remove most chromatography solvents in just minutes. Simple to operate and maintain, Thermo Scientific™ WebSeal Sample Concentrators allow quick, easy solvent evaporation from 96 well microplates, offering significantly quicker dry-down times than standard methods such as vacuum ovens or centrifuges. These evaporators offer significant throughput advantages for laboratories looking to accelerate microplate sample preparation. Depending on your throughput requirements, choose either the manually operated MiniVap Concentrator or the programmable, robot-ready UltraVap.
Specifications
Specifications
| Format | Standard |
| Array | 8 x 12 |
| Color | Clear |
| Product Type | Square Well Plate Vial |
| For Use With (Equipment) | 96-well Square-Well Plates |
| Material | Glass |
| No. of Wells | 96 |
| Volume (Metric) Working | 1000 μL |
| Total Volume (Metric) Well | 1000 μL |
| Well Shape | Square |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.