Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Squat Crucible, 150 mL
SCI_ED

Catalog No. S15481 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
150 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S15481 150 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15481 Supplier Eisco™ Supplier No. CH0076F
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Can withstand high temperatures. Glazed inside and outside, except base.

Specifications

Material Porcelain
Capacity (Metric) 150 mL
Autoclavable Autoclavable
Height (Metric) 52 mm
Product Type Alundum Crucibles
Shape Low Form
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.