Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Squibb Funnels with standard taper Stopcocks and Stoppers
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
125 mL
250 mL
1000 mL
Stopper Number:
22
27
Description
- Range of capacities from 125mL to 1000mL
- Made entirely of borosilicate glass
- Stem length: 75mm

Specifications
Specifications
Capacity (Metric) | 1000 mL |
Material | Borosilicate Glass |
Height (Metric) | 360 mm |
Certifications/Compliance | ASTM E1096, Type IV |
For Use With (Application) | Eliminates contamination |
Length (Metric) Stem | 75mm |
Quantity | Each |
Stopper Material | Glass |
Stopper Number | 27 |
Product Type | Squibb Separatory Funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction