Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Squibb Glass Separatory Funnel with PTFE Valve and Threaded Screw Cap

Catalog No. 10462585 Shop All Corning Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
1 L
2 L
4 L
This item is not returnable. View return policy
This item is not returnable. View return policy

Constructed of durable PYREX borosilicate glass

Improved Squibb type separatory funnel provides an unbreakable, all PTFE, valve and drip tip and has a screw thread closure at the top. Supplied complete with PTFE valve assembly and screw cap with PTFE faced silicone liner.



For glass stopper only, see Cat. No. 7650. For poly stopper only, see Cat. No. 7624.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1 L
Material Pyrex Glass
Quantity 1/Cs.
Product Type Squibb separatory funnel
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.