Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Squibb Separatory Funnels with Glass Key Stopcock

Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
Stopper Number:
19/26
24/29
29/32
Description
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
Capacity (Metric) | 250 mL |
Material | Borosilicate Glass |
Height (Metric) | 31.1 cm |
Autoclavable | Autoclavable |
Color | Clear |
For Use With (Application) | Separating liquids |
Includes | Funnel, stopper |
Quantity | 1 |
Stopcock | Glass key |
Stopper Material | Polypropylene |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction