Learn More
Description
- Lightweight manual locking stainless-steel carabiners connect to tools
- Modular connecting buckle to quickly exchange tools
Specifications
Specifications
| Color | Black |
| Size | Standard |
| Load Bearing Capacity (English) | 1 lb. |
| Certifications/Compliance | ANSI/ISEA 121-2018 |
| Load Bearing Capacity (Metric) | 0.5 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.