Learn More
Description
- Energy absorbing cord with tubular nylon webbing
- Manual locking 304 stainless steel carabiners
- Captive eye carabiner
- Reflective accent for higher visibility
- Lock stitching at both ends for extra security
- Certified to a 2:1 safety factor
Specifications
Specifications
| Size | Standard |
| Load Bearing Capacity (English) | 15 lb. |
| Load Bearing Capacity (Metric) | 6.8 kg |
| Length (Metric) | 89 to 107 cm |
| Length (English) | 35 to 42 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.