Learn More
Description
- Approved to the ANSI/ISEA 121-2018 standard
- Polyester webbing cuff secures to wrist
- Energy absorbing ribbed pull cord
- Adjustable loop with barrel lock for tool attachment
- Short length improves the drop clearence needed
- Tether length: 7.5 in. (19 cm)
- Maximum safe working capacity: 2 lb. (0.9 kg)
- Certified to a 2:1 safety factor
Specifications
Specifications
| Product Type | Small/Medium Lanyard |
| Length (Metric) | 13 to 18 cm |
| Certifications/Compliance | Approved to the ANSI/ISEA 121-2018 standard |
| Length (English) | 5 to 7 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.