Learn More
Description
- Approved to the ANSI/ISEA 121-2018 standard
- Heavy-duty 45 mm polyester webbing
- Nickel-plated iron D-Ring
- 840D nylon wear protector sleeve
- Used with Tape Trap
- Creates retrofit connection point
- Tool Tail™ maximum safe working capacity: 40 lb. (18 kg)
Specifications
Specifications
| Material | 840D Nylon |
| Color | Black |
| Load Bearing Capacity (Metric) | 181 kg |
| Load Bearing Capacity (English) | 400 lb. |
| Certifications/Compliance | ANSI/ISEA 121-2018 standard |
| Length (English) | 23.5 in. |
| Length (Metric) | 60 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.