Learn More
Description
- Approved to the ANSI/ISEA 121-2018 standard
- One-piece design easily slides onto small hand tools without requiring additional tools to install
- Swiveling exterior ring spins 360 degrees, allowing screwdrivers and other rotating tools to be used without issue
- ABS outer ring provides strength and durability in all environments
- Flexible inner core grips tool after application
- Intended for singled use
Specifications
Specifications
| Color | Black, Orange |
| Size | Large |
| Includes | 4/Pk. |
| Load Bearing Capacity (Metric) | 0.45 kg |
| Load Bearing Capacity (English) | 1 lb. |
| Certifications/Compliance | ANSI/ISEA 121-2018 standard |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.