Learn More
Description
- Water resistant main material protects tablets from rain, snow dirt, dust, and sand
- Clear touchscreen material allows for full screen and camera functions
- Heavy-duty zipper securely holds tablet inside the sleeve
- Steel grommet ring can be used to easily connect a tool lanyard
- Tarpaulin reinforced side material for durability
- Designed to fit tablet without having to remove other tablet cases
Specifications
Specifications
| Color | Clear |
| Size | Standard |
| Load Bearing Capacity (English) | 2 lb. |
| Load Bearing Capacity (Metric) | 0.9 kg |
| Certifications/Compliance | ANSI/ISEA 121-2018 standard |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.