Learn More
Description
- Approved to the ANSI/ISEA 121-2018 standard
- 304 stainless steel material
- One step retrofit attachment for tethering point
- Connects around midsection of a waisted or necked tool
- Secure by adding a drop of adhesive and tightening
Specifications
Specifications
| Color | Gray |
| Material | Stainless Steel |
| Size | Large |
| Certifications/Compliance | Approved to the ANSI/ISEA 121-2018 standard |
| Load Bearing Capacity (Metric) | 6.8 kg |
| Load Bearing Capacity (English) | 15 lb. |
| Includes | 2/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.