Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ Squids™ Cold Shrink Tool Trap™

Catalog No. 19820337 Shop All Ergodyne Products
Change view
Click to view available options
Size:
3 in. (7.6 cm)
4 in. (10.1 cm)
6 in. (15.2 cm)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-820-337 4 in. (10.1 cm)
19-820-336 3 in. (7.6 cm)
19-820-338 6 in. (15.2 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-820-337 Supplier Ergodyne™ Supplier No. 19724

Cold Shrink Traps capture Squids™ Elastic Tool Tails™ creating a retrofit connection point for tethering.

  • Approved to the ANSI/ISEA 121-2018 standard
  • Cold Shrink technology requires no heat source
  • EPDM rubber resists acids and extreme temps
  • No other tools needed to create secure connection
  • Used wirh Tool Tail™ creates retrofit tether point

Specifications

Color Black
Certifications/Compliance ANSI/ISEA 121-2018 standard
Load Bearing Capacity (English) 10 lb.
Diameter (English) 1.25 to 1.75 in.
Size 4 in. (10.1 cm)
Diameter (Metric) 32 to 45 mm
Load Bearing Capacity (Metric) 4.5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.