Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sqwincher™ Activity Drinks, Concentrated Liquid
Click to view available options
Flavor:
Cherry
Grape
Lemon Lime
Lemonade
Orange
Strawberry
Tropical Cooler
Volume (English):
32 oz.
64 oz.
Volume (Metric):
1 L
2 L
Quantity:
12 Cs.
6 Cs.
Description
- Formulated with electrolytes and nutrients
- Replenishes fluids, minerals, and sugars depleted through physical exertion
- Prevents or reduces severity of heat-stress disorders
- Provides supplemental source of energy
- Conveniently packaged in plastic bottles (as liquid concentrate)
Specifications
Specifications
| Flavor | Strawberry |
| For Use With (Application) | Provides supplemental source of energy, prevents or reduces severity of heat-stress disorders |
| Quantity | 6 Cs. |
| Volume (English) | 64 oz. |
| Volume (Metric) | 2 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction