Learn More
Description
- Septa degradation results in baseline drift and additional peaks
- When the PTFE is faced towards the column packing this issue is eliminated
- Designed for applications where greater inertness is required
- The off-white silicone rubber body (123 mil) provides plenty of support for the yellow PTFE-face (2 mil)
- After the PTFE is ruptured during injection, some bleeding may occur
- It is recommend to use a needle guide to minimize the size of the punctured area
- For use with 200°C to 300 °C inlet temperatures
Specifications
Specifications
| Diameter (English) Outer | 1/2 in. |
| Diameter (Metric) Outer | 12.5 mm |
| Temperature (Metric) Max | 300°C |
| Thickness (English) | 123 mil |
| Liner Material | PTFE Face |
| Type | SS-174 Septa |
| Material | Silicone |
| Quantity | 100 Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.