Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ Stainless Steel End-Load Wire Tray Rack
Click to view available options
:
Dimensions (L x W x H): 27 x 21.75 x 69 in.
Description
- Offers superior air flow, mobility, affordability, and corrosion resistance
- Easy to clean
- High density solution stands up to all environments within modern medicinal and recreational cannabis grow facilities
- 3 in. wire spacing allowing the density for processing large amounts of product, while providing ample airflow for a consistent uniform dry time
- Accommodates up to 20 standard 18 x 26 in. trays
Specifications
Specifications
Product Type | End-Load Pan Rack |
Finish | Stainless Steel |
Color | Silver |
Warranty | Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. |
Length (English) | 27 in. |
Adjustable | No |
Height (English) | 69 in. |
Load Bearing Capacity (Metric) | 90.7 kg |
Width (English) | 21.75 in. |
Load Bearing Capacity (English) | 200 lb. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction