Learn More
Description
- Rugged enough to withstand repeated temperature cycles without retention time shifting
- Ideal for food, flavor, fragrance, and industrial chemical and solvent analysis
- Low bleed
- Temperature range: 40°C to 250/260°C
- Equivalent to USP G14, G15, G16, G20, and G39 phases
Specifications
Specifications
| For Use With (Application) | Food, Flavor, Fragrance, and Industrial Chemical/Solvent Analysis |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Polarity | Highly Polar |
| Coating | Fused Silica |
| Quantity | 1/Pk. |
| USP Type | G14, G15, G16, G20, G39 |
| Stationary Phase | Stabilwax™-MS |
| Type | Capillary Column |
| Diameter (Metric) Inner | 0.32 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
