Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Stack-Rack Space-Saver Tips: 1-200 μL
Shop All Fisherbrand Products
Click to view available options
Format:
Rack, 5 x 200
Rack, 5 x 96
Color:
Natural
Yellow
Description
Increase limited bench space with Stack Racks
- Racks nest together with each rack serving as a lid for the rack below
- Rack packs contain five racks of tips, with a base and dust cover
- Available in 5 x 96 or 5 x 200 formats
- Certified by independent laboratory
- Nonsterile; RNase, DNase, DNA, and pyrogen free

Specifications
Specifications
Volume (Metric) | 1 to 200 μL |
Sterility | Non-sterile |
Color | Yellow |
Autoclavable | Autoclavable |
Length (English) | 2 in. |
Length (Metric) | 5 cm |
Clean Claims | DNase, RNase, DNA, and Pyrogen Free |
Format | Rack, 5 x 200 |
Tip Style | Beveled |
For Use With (Equipment) | Universal Fit Pipettor |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction