Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Stackable Slide Storage Cabinet

Catalog No. p-4520711 Shop All Epredia Products
Change view
Click to view available options
Description:
Cabinet Base
Storage Cabinet
Catalog No. Description
141000 Storage Cabinet
14-100-1 Cabinet Base
2 options

Catalog No. 141000

Supplier: Epredia™ 141000

Only null left
Add to Cart
Add to Cart

Hold up to 5000 standard 3 x 1 in. (75 x 26mm) microscope slides in the Epredia™ Stackable Slide Storage Cabinet. Finished in beige baked enamel and complete with drawers.

Features

  • Cabinets lock together when stacked
  • Available metal base is mounted on four rubber feet to protect bench surfaces and floors

Specifications

  • Six-cell metal unit
  • 20.5 x 16.5 x 6 in. ( 51.1 x 41.9 x 15.2cm)

Ordering Information

  • Foam dividers for slide drawers (Cat. No. B1000152) available in packs of 12
  • Metal base ordered separately

Specifications

Type Slide Storage Cabinet
Color Beige
Depth (English) 19 in.
Depth (Metric) 48.3 cm
Description Storage Cabinet
Device Holds 5000 Slides
Height (English) 5 in.
Height (Metric) 12.7 cm
Length (English) Slide 3 in.
Length (Metric) Slide 75 mm
Material Metal
Width (English) 15.7 in.
Width (English) Slide 1 in.
Width (Metric) 40 cm
Width (Metric) Slide 26 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.