Learn More
MilliporeSigma™ Supelco™ Stainless Steel 1/16 in. Capillary Tubing, Length: 0.5 m
Shop All MilliporeSigma Supelco ProductsSpecifications
Specifications
| Type | Capillary Tubing |
| For Use With (Application) | Gas Chromatography (GC) |
| Diameter (English) Inner | 0.020 in. |
| Diameter (English) Outer | 1/16 in. |
| Overall Length (Metric) | 0.5 m |
| Material | Stainless Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.