Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Stainless Steel (316) Electronic Balance ASTM Class 1 Weight with Protective Case

Catalog No. 02218356 Shop All Troemner Products
Change view
Click to view available options
Weight (Metric):
50 g
150 g
160 g
300 g
400 g
500 g
Tolerance:
0.12 mg
0.375 mg
0.75 mg
0.975 mg
1.2 mg
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric) Tolerance
02-218-356 150 g 0.375 mg
02-218-358 50 g 0.12 mg
02-218-354 160 g 0.375 mg
02-218-352 300 g 0.75 mg
02-218-350 400 g 0.975 mg
02-218-349 500 g 1.2 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02-218-356 Supplier Troemner™ Supplier No. 30391468
Add to Cart
Add to Cart

Troemner Individual Calibration Weights Adjusted to Meet or Exceed ASTM Class 1-4 Tolerances.

  • Troemner ASTM Class 1-4 offer high accuracy with tight tolerances and uncertainties of less than 1/4 of the tolerance. Weight surfaces meet or exceed ASTM and have a highly polished finish.
  • Available in high grade stainless steels including Troemner Alloy 8 which possesses closely controlled density, extremely low magnetic properties, good stability, and resistance to corrosion.
  • Available with certificate options traceable to NIST including ISO/IEC 17025 Accredited Certificate or Traceable Certificate to aid in meeting SOP and regulatory requirements.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Calibration Mass
Certifications/Compliance No Certificate
Material Stainless Steel (316)
Case Material Polycarbonate
Weight (Metric) 150 g
Density 7.95 g/cm3
Shape Cylindrical
Tolerance 0.375 mg
Diameter (English) Outside 1.13 in.
Diameter (Metric) Outside 2.87 cm
Height (English) Case 2.5 in.
Height (Metric) Case 6.35 cm
Includes Protective Case
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.