Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ BinLiner™ Stainless Steel BinStand™
SDP

Catalog No. 19166562 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Capacity (English):
30 gal.
40 gal.
Capacity (Metric):
120 L
150 L
For Use With (Equipment):
For Use with 30 Gallon Liners
For Use with 34 x 40-Inch Liners
For Use with 40 Gallon Liners
For Use with 40 x 48-Inch and 40 x 60-Inch Liners
Dimensions (L x W x H):
38 x 38 x 71 cm (15 x 15 x 28 in.)
46 x 25 x 76 cm (18 x 10 x 30 in.)
58 x 36 x 86 cm (23 x 14 x 34 in.)
61 x 44 x 66 cm (24 x 17.5 x 26 in.)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Capacity (Metric) For Use With (Equipment) Dimensions (L x W x H)
19-166-562 40 gal. 150 L For Use with 40 x 48-Inch and 40 x 60-Inch Liners 58 x 36 x 86 cm (23 x 14 x 34 in.)
19-166-563 30 gal. 120 L For Use with 34 x 40-Inch Liners 38 x 38 x 71 cm (15 x 15 x 28 in.)
19-116-756 30 gal. 120 L For Use with 30 Gallon Liners 46 x 25 x 76 cm (18 x 10 x 30 in.)
19-035-385 40 gal. 150 L For Use with 40 Gallon Liners 61 x 44 x 66 cm (24 x 17.5 x 26 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-166-562 Supplier Micronova™ Supplier No. BLSSH1624
Add to Cart
Add to Cart

These two styles of bin liner stands are made from durable, stainless steel, open rod frames that allow ergonomic side removal of liners for simplified use and securely hold a range of bin liner bags. The perfect compliment to Micronova BinLiners™.

The scissor style stainless steel frame bag holders designed to hold 40 inch x 48 inch BinLiners™, for use in clean and controlled environments.

The Micronova BinLiner™ Stainless Steel BinStands™ are ideal for cleanroom material disposal, garment collection and raw material or product storage. The unique, rectangular stand features polyketone molds that connect the sides and function as stand feet that easily slide to prevent floor scratching and rusting. The scissor stand easily folds open and closed for storage when not in use.

  • Two styles of stainless steel rod, open frame bin stands
  • Ergonomic side removal of liners for simplified use
  • Securely hold a range of bin liner bags
  • For material disposal, garment collection and raw material or product storage
  • The scissor stand easily folds open and closed for storage
  • Rectangular stand has plastic connectors that prevent floor rusting and scratching
  • Corner legs are removable if disassembly is required
  • Available in a variety of sizes to hold bags from 5 to 55 gallon sizes
    • BLSSH-1515 stand for use with 34 x 40-inch liners
    • BLSSH-1624 stand for use with 40 x 48-inch and 40 x 60-inch liners
    • BLSSH-40 stand best used with 40 gallon liners
  • Resistant to common cleaning solutions and disinfectants
  • Autoclavable

Specifications

Capacity (Metric) 150 L
Description Stainless Steel Frame Bag Holder
Capacity (English) 40 gal.
Dimensions (L x W x H) 58 x 36 x 86 cm (23 x 14 x 34 in.)
Height (Metric) 86 cm
Length (Metric) 58 cm
Quantity 1 Ea.
Width (Metric) 36 cm
Autoclavable Autoclavable
For Use With (Application) Stand for Disposal Bags Used in Controlled Environments
For Use With (Equipment) For Use with 40 x 48-Inch and 40 x 60-Inch Liners
Width (English) 14 in.
Length (English) 23 in.
Height (English) 34 in.
Material Stainless Steel
Product Type Bin Liner Stand
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.