Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Elma™ Stainless Steel Baskets for Elmasonic Xtra ST Ultrasonic Cleaner

For use with Elmasonic Xtra ST Ultrasonic Cleaner.
$751.30 - $1702.80
Specifications
| Type | Basket |
|---|---|
| For Use With (Application) | Hold Parts When Immersing and Removing Them From Solution in Ultrasonic Cleaners |
| Material | Stainless Steel |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
08-000-107
![]() |
Elma™
102 7339 |
Ultrasonic Cleaner, Elmasonic Xtra ST 300 H | 24.5 x 22.8 x 17 cm |
Each for $751.30
|
|
||||
08-000-108
![]() |
Elma™
107 6253 |
Ultrasonic Cleaner, Elmasonic Xtra ST 500 H | 24.5 x 22.8 x 37 cm |
Each for $1,023.00
|
|
||||
08-000-109
![]() |
Elma™
102 6584 |
Ultrasonic Cleaner, Elmasonic Xtra ST 600 H | 39.8 x 25.4 x 21.8 cm |
Each for $1,045.00
|
|
||||
08-000-112
![]() |
Elma™
102 7351 |
Ultrasonic Cleaner, Elmasonic Xtra ST 1600 H | 48 x 52.5 x 29.9 cm |
Each for $1,422.30
|
|
||||
08-000-110
![]() |
Elma™
102 7349 |
Ultrasonic Cleaner, Elmasonic Xtra ST 800 H | 39.8 x 25.4 x 37 cm |
Each for $1,276.00
|
|
||||
08-000-111
![]() |
Elma™
102 7350 |
Ultrasonic Cleaner, Elmasonic Xtra ST 1400 H | 49 x 52.5 x 20.8 cm |
Each for $1,337.60
|
|
||||
08-000-113
![]() |
Elma™
102 7352 |
Ultrasonic Cleaner, Elmasonic Xtra ST 2500 H | 62.9 x 57.4 x 37 cm |
Each for $1,702.80
|
|
||||
Description
- Holds parts when immersing and removing from solution
- Open weave in sides and bottoms
- Protect cleaner and parts from damage caused by direct contact
Specifications
| Basket | |
| Hold Parts When Immersing and Removing Them From Solution in Ultrasonic Cleaners | |
| Stainless Steel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title