Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner™ Stainless Steel Class 4 Weight with ISO/IEC 17025 Accredited Certificate
Shop All Troemner Products
Click to view available options
Weight (Metric):
10 mg
20 mg
50 mg
100 mg
200 mg
Tolerance:
0.06 mg
0.07 mg
0.085 mg
0.1 mg
0.12 mg
Length (Metric):
0.39 cm
0.56 cm
0.77 cm
0.83 cm
Description
- Troemner ASTM Class 1-4 offer high accuracy with tight tolerances and uncertainties of less than 1/4 of the tolerance. Weight surfaces meet or exceed ASTM and have a highly polished finish.
- Available in high grade stainless steels including Troemner Alloy 8 which possesses closely controlled density, extremely low magnetic properties, good stability, and resistance to corrosion.
- Available with certificate options traceable to NIST including ISO/IEC 17025 Accredited Certificate or Traceable Certificate to aid in meeting SOP and regulatory requirements.

Specifications
Specifications
Product Type | Calibration Mass |
Certifications/Compliance | ISO/IEC 17025 Accredited Certificate |
Material | Stainless Steel (304) |
Case Material | Polycarbonate |
Weight (Metric) | 200 mg |
Density | 7.95 g/cm3 |
Shape | Flat |
Tolerance | 0.12 mg |
Length (English) | 0.33 in. |
Length (Metric) | 0.83 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction