Learn More
Description
- 304 stainless steel, flat surface decks with 4 IP68 load cells, fixed top plate (5 mm/0.196 in. thick) with structural bracing for stiff construction.
- Platforms available in sizes of 3 x 3 ft. and 4 x 4 ft. and capacities from 2,500 lb. to 5,000 lb. with NTEP certified 5,000e performance, allowing greater flexibility for your weighing needs.
- Results are clearly shown on the large, bright backlit LCD display.
- In checkweighing mode, display changes color (yellow/green/red) to alert users when within the target weight range.
Specifications
Specifications
| Capacity | 1250 kg |
| Type | Scale |
| Display Type | LCD |
| Readability | 0.2 kg |
| Legal for Trade | Class III |
| Model | i-DF33XW2500C1L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.