Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS Stainless Steel Defender 5000 Series Floor Scale

Catalog No. p-200085079 Shop All OHAUS Products
Click to view available options
Model:
i-DF52XW2500C1L
i-DF52XW2500C1R
i-DF52XW5000C1L

Defender 5000 Series Floor Scales meet advanced weighing needs for industrial and commercial use. Their high-quality construction is designed to minimize flexing under heavy loads for years of dependable performance. The indicator features software for counting, checkweighing, accumulation, display hold and other modes.

  • 304 stainless steel, flat surface decks with 4 IP68 load cells, fixed top plate (5 mm/0.196 in. thick) with structural bracing for stiff construction.
  • Platforms available in sizes of 3 x 3 ft. and 4 x 4 ft. and capacities from 2,500 lb. to 5,000 lb. with NTEP certified 5,000e performance, allowing greater flexibility for your weighing needs.
  • Equipped with a new TD52 series indicator featuring an easy-to-use keypad, large backlit display, and plain text on-screen prompts to guide you through operation.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 2500 kg
Display Type LCD
Readability 0.5 kg
Model i-DF52XW5000C1L
Type Scale
Legal for Trade Class III
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.