Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences™ Stainless Steel Desiccator Plate, Material: 1.4301, Type 304, rust-free
Shop All DWK Life Sciences Products

Click to view available options
Diameter (Metric) Outer:
140 mm
235 mm
Description
The desiccator insert is a sieve plate that separates the desiccator base into two areas - there is a desiccant in the lower part and the substance to be dried is placed in the upper part. The substance to be dried is placed on the sieve plate in an appropriate container for drying.
- The heat-resistant material allows hot samples to be placed into the desiccator
- Made of heat-resistant material
- Made of stainless steel
Specifications
Specifications
| Diameter (Metric) Outer | 140 mm |
| Material | Stainless Steel |
| For Use With (Application) | Drying of materials |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction