Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Stainless Steel Economy Scoops
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Capacity (Metric):
1000 mL
1500 mL
2000 mL
Capacity (English):
35.2 oz.
52.8 oz.
88 oz.
Description
- Low-cost, sturdy scoop ideal for general laboratory use with high sides to prevent spillage
- Reusable, high-quality scoops help reduce laboratory waste
- Useful in applications with limited salt exposure
- Stainless Steel grade 304
- Autoclavable
Specifications
Specifications
Product Type | Scoop |
Material | Stainless Steel |
Autoclavable | Autoclavable |
Capacity (English) | 52.8 oz. |
Capacity (Metric) | 1500 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction