Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Stainless Steel Economy Scoops

Catalog No. p-7213782 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Capacity (Metric):
1000 mL
1500 mL
2000 mL
Capacity (English):
35.2 oz.
52.8 oz.
88 oz.

Reusable to help reduce waste

  • Low-cost, sturdy scoop ideal for general laboratory use with high sides to prevent spillage
  • Reusable, high-quality scoops help reduce laboratory waste
  • Useful in applications with limited salt exposure
  • Stainless Steel grade 304
  • Autoclavable

Specifications

Product Type Scoop
Material Stainless Steel
Autoclavable Autoclavable
Capacity (English) 35.2 oz.
Capacity (Metric) 1000 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.